Motion
66253220942

NORTON ABRASIVES
66253220942

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #04151978
MFR #66253220942
Price$1,222.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220942

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #04151978
MFR #66253220942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,222.43/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    1-1/4" Arbor Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253220942
  • Wheel Hardness
    K

Overview

Mfr description
66253220942 39C60-KVK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought