Motion
66253220952

NORTON ABRASIVES
66253220952

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 12 in
MI ITEM #04151980
MFR #66253220952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220952

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 12 in
MI ITEM #04151980
MFR #66253220952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253220952 57A36-OVBE

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    O
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253220952
  • Includes
    1-1/4" Arbor Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought