Motion
66253319972

NORTON ABRASIVES
66253319972

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Dia: 14 in, Center Hole Dia: 1-1/2 in
Mi Item #04151982
MFR #66253319972
Price$620.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319972

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Dia: 14 in, Center Hole Dia: 1-1/2 in
Mi Item #04151982
MFR #66253319972

Mfr description
66253319972 57A24-QVBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.09/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Disc Diameter
    14 in
  • Face Rim Width
    2 in
  • Hole Size
    1-1/2 in
  • Overall Diameter
    14 in
  • Overall Thickness
    2 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Tool Sharpening
  • Bond Type
    Vitrified
  • Grade
    Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Includes
    1-1/4" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Tool Comp
    Bench, Pedestal Wheel
  • UPC_NO
    66253319972
  • Wheel Hardness
    Q
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)