Motion
61463622195

NORTON ABRASIVES
61463622195

Cone or Plug -
MI ITEM #04151991
MFR #61463622195
Price$16.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622195

Cone or Plug -
MI ITEM #04151991
MFR #61463622195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.52/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Maximum Diameter
    1-3/4 in
  • Thickness
    3 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    20740 rpm
  • Package Quantity
    10
  • Shape
    Type 16 - Cone
  • UPC_NO
    61463622195

Overview

Mfr description
61463622195 GEMINI 57A24-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought