Motion
61463644232

NORTON ABRASIVES
61463644232

Cone or Plug -
MI ITEM #04151992
MFR #61463644232
List Price$53.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463644232

Cone or Plug -
MI ITEM #04151992
MFR #61463644232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.28/each for your price

Overview

Mfr description
61463644232 NZ TAF

Specifications

  • Maximum Diameter
    2 in
  • Thickness
    3 in
  • Material
    Zirconia Alumina
  • Grit Number
    20
  • Grade
    Coarse
  • Shape
    Type 16 - Cone
  • Center Hole Thread Size
    5/8-11 in
  • Max Rpm
    18145 rpm
  • UPC_NO
    61463644232
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text