Motion
61463614599

NORTON ABRASIVES
61463614599

Cone or Plug -
Mi Item #04151994
MFR #61463614599
Price$106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463614599

Cone or Plug -
Mi Item #04151994
MFR #61463614599

Mfr description
61463614599 CHARGER AZ16-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.20/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Maximum Diameter
    2-3/4 in
  • Thickness
    3-1/2 in

Details

  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    13195 rpm
  • Package Quantity
    10
  • Shape
    Type 16 - Cone
  • UPC_NO
    61463614599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)