Motion
61463622194

NORTON ABRASIVES
61463622194

Cone or Plug -
MI ITEM #04151995
MFR #61463622194
Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622194

Cone or Plug -
MI ITEM #04151995
MFR #61463622194

Mfr description
61463622194 GEMINI 57A24-R
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.35/each

Specifications

Dimensions

  • Center Hole Thread Size
    3/8-24 in
  • Maximum Diameter
    1-1/2 in
  • Thickness
    3 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • Shape
    Type 17 - Square Tip Cone
  • UPC_NO
    61463622194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)