Motion
61463622219

NORTON ABRASIVES
61463622219

2 x 5/8 - 11 In. Gemini Portable Snagging Plug 57A24-R Type 18
MI ITEM #04152005
MFR #61463622219
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622219

2 x 5/8 - 11 In. Gemini Portable Snagging Plug 57A24-R Type 18
MI ITEM #04152005
MFR #61463622219

Mfr description
61463622219 GEMINI 57A24-R
  • Type 18 square tip plug with tough, durable aluminum oxide abrasive for heavy duty work
  • Versatile
  • can be used with most ductile irons and steels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8 in - 11
  • Diameter
    2 in
  • Maximum Diameter
    2 in
  • Thickness
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    R
  • Grit Number
    24
  • Manufacturer Stock Number
    61463622219
  • Manufacturer Upc Number
    614636222196
  • Material
    Aluminum Oxide
  • Max Rpm
    18145 rpm
  • Package Quantity
    1
  • Series
    Gemini
  • Shape
    Type 18
  • UPC_NO
    614636222196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)