Motion
61463622366

NORTON ABRASIVES
61463622366

Cone or Plug -
Mi Item #04152006
MFR #61463622366
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622366

Cone or Plug -
Mi Item #04152006
MFR #61463622366

Mfr description
61463622366 GEMINI 57A24-R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Maximum Diameter
    2 in
  • Thickness
    4 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    18145 rpm
  • Package Quantity
    10
  • Shape
    Type 18 - Square Tip Plug
  • UPC_NO
    61463622366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)