Motion
61463622192

NORTON ABRASIVES
61463622192

Cone or Plug -
Mi Item #04152007
MFR #61463622192
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622192

Cone or Plug -
Mi Item #04152007
MFR #61463622192

Mfr description
61463622192 GEMINI 57A24-R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.96/each

Specifications

Dimensions

  • Center Hole Thread Size
    3/8-24 in
  • Maximum Diameter
    1-1/2 in
  • Thickness
    3 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • Shape
    Type 18R - Round Tip Plug
  • UPC_NO
    61463622192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)