Motion
66243528831

NORTON ABRASIVES
66243528831

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 3 in, Maximum RPM: 20370 RPM
MI ITEM #04152011
MFR #66243528831
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243528831

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 3 in, Maximum RPM: 20370 RPM
MI ITEM #04152011
MFR #66243528831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.37/each(List $13.41)

Overview

Mfr description
66243528831 57A24-TBRA

Specifications

  • Wheel Diameter
    3 in
  • Wheel Thickness
    1/4 in
  • Center Hole Diameter
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    T
  • Max Rpm
    20370 rpm
  • UPC_NO
    66243528831
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text