Motion
66243522415

NORTON ABRASIVES
66243522415

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 3 in, Maximum RPM: 18080 rpm
MI ITEM #04152012
MFR #66243522415
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243522415

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 3 in, Maximum RPM: 18080 rpm
MI ITEM #04152012
MFR #66243522415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.29/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter
    3/8 in
  • Disc Diameter
    3 in
  • Face Rim Width
    1/4 in
  • Hole Size
    3/8 in
  • Overall Diameter
    3 in
  • Overall Thickness
    3/8 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Fully Reinforced Straight Wheels For Improved Operator Safety
  • Application
    Foundry Snagging, Portable Grinding, Stock Removal, Tool Sharpening
  • Arbor Type
    Straight Hole
  • For Use With
    Portable Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    18080 rpm
  • Package Quantity
    10
  • Specification
    57A24-RBRA
  • Tool Comp
    Portable Grinder
  • UPC_NO
    66243522415
  • Wheel Hardness
    R
  • Wheel Type
    Type 01

Overview

Mfr description
66243522415 57A24-RBRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought