Motion
66243522221

NORTON ABRASIVES
66243522221

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 4 in, Maximum RPM: 15280 rpm
Mi Item #04152015
MFR #66243522221
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243522221

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 4 in, Maximum RPM: 15280 rpm
Mi Item #04152015
MFR #66243522221

Mfr description
66243522221 57A24-RBRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter
    3/8 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1/4 in
  • Hole Size
    3/8 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Fully Reinforced Straight Wheels For Improved Operator Safety
  • Application
    Foundry Snagging, Portable Grinding, Stock Removal, Tool Sharpening
  • Arbor Type
    Straight Hole
  • For Use With
    Portable Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Ceramic Alumina
  • Max Rpm
    15280 rpm
  • Package Quantity
    10
  • Specification
    57A24-RBRA
  • Tool Comp
    Portable Grinder
  • UPC_NO
    66243522221
  • Wheel Hardness
    R
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)