Motion
66243522507

NORTON ABRASIVES
66243522507

Gemini Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 12000 RPM, Package Qty: 10
Mi Item #04152016
MFR #66243522507
Price$34.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243522507

Gemini Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 12000 RPM, Package Qty: 10
Mi Item #04152016
MFR #66243522507

Mfr description
66243522507 57A24-R5B7S
  • Tough, durable aluminum oxide abrasive for heavy duty work
  • Durable resin bond for portable snagging
  • For all steel, steel alloys and irons
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.25/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66243522507 is a Type 01 Portable Snagging Wheel made with Aluminum Oxide abrasive featuring a 4 in wheel diameter, 1 in wheel thickness, 5/8 in center hole diameter, and Extra Coarse grit, suitable for aggressive grinding.
  • Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • UPC_NO
    66243522507
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)