Motion
66252809563

NORTON ABRASIVES
66252809563

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 8000 RPM
Mi Item #04152018
MFR #66252809563
Price$62.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809563

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 8000 RPM
Mi Item #04152018
MFR #66252809563

Mfr description
66252809563 GEMINI 57A16-QS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.74/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    8000 rpm
  • Package Quantity
    5
  • UPC_NO
    66252809563
  • Wheel Hardness
    Q
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)