Motion
66243510512

NORTON ABRASIVES
66243510512

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9070 rpm
Mi Item #04152024
MFR #66243510512
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510512

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9070 rpm
Mi Item #04152024
MFR #66243510512

Mfr description
66243510512 GEMINI 57A16-Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    9070 rpm
  • Package Quantity
    10
  • UPC_NO
    66243510512
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11 - Flaring Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)