Motion
66252825197

NORTON ABRASIVES
66252825197

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04152025
MFR #66252825197
List Price$186.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252825197

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04152025
MFR #66252825197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.07/each for your price

Overview

Mfr description
66252825197 CHARGER 4NZ16-P

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Wheel Hardness
    P
  • Max Rpm
    6000 rpm
  • UPC_NO
    66252825197
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought