Motion
66252825201

NORTON ABRASIVES
66252825201

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04152026
MFR #66252825201
List Price$35.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252825201

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04152026
MFR #66252825201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.07/each for your price

Overview

Mfr description
66252825201 GEMINI 57A16-Q

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Wheel Hardness
    Q
  • Max Rpm
    6000 rpm
  • UPC_NO
    66252825201
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought