Motion
66252809608

NORTON ABRASIVES
66252809608

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #04152030
MFR #66252809608
Your Price$37.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809608

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #04152030
MFR #66252809608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.89/each(List $40.05)

Overview

Mfr description
66252809608 GEMINI 57AC16-Q

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Wheel Hardness
    Q
  • Color
    Black
  • Max Rpm
    6000 rpm
  • UPC_NO
    66252809608
  • Package Quantity
    5
  • Abrasive Material
    Aluminum Oxide
  • Hole Thread Size
    5/8 in - 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought