Motion
66253344373

NORTON ABRASIVES
66253344373

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 14, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
Mi Item #04152031
MFR #66253344373
Price$92.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344373

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 14, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
Mi Item #04152031
MFR #66253344373

Mfr description
66253344373 CHARGER 4NZ14-R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.67/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8 in-11 UNC
  • Disc Diameter
    6 in
  • Face Rim Width
    2 in
  • Overall Diameter
    6 in
  • Overall Thickness
    2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Steel Back
  • Application
    Foundry, Casting Clean Up, Stock Removal, Snagging
  • Arbor Type
    Threaded Hole
  • Color
    Blue
  • For Use With
    Portable Grinder
  • Form Type
    Type 11
  • Grade
    Coarse
  • Grit Grade
    R
  • Grit Number
    14
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • Specification
    NV14-R
  • Tool Comp
    Portable Grinder
  • UPC_NO
    66253344373
  • Wheel Color
    Blue
  • Wheel Hardness
    R
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)