Motion
69083147810

NORTON ABRASIVES
69083147810

Mounted Point - Vitrified, 1/4 in Shank Dia, Ceramic
MI ITEM #04152035
MFR #69083147810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083147810

Mounted Point - Vitrified, 1/4 in Shank Dia, Ceramic
MI ITEM #04152035
MFR #69083147810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69083147810 3NQ80-OVS

Specifications

  • Bond Type
    Vitrified
  • Head Diameter
    1 in, 1-5/8 in, 2 in, 3/4 in, 5/8 in, 7/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in, 1-1/8 in, 2 in, 2-1/2 in, 3/4 in, 3/8 in, 5/8 in
  • Material
    Ceramic
  • Max Rpm
    48980 rpm
  • Point Shape
    A1, A11, A21, A23, A26, A36, A39, A5, W220 A80-HBF3, W242
  • UPC_NO
    69083147810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text