Motion
69083147806

NORTON ABRASIVES
69083147806

Mounted Point - Vitrified, 1/8 in Shank Dia, Ceramic
MI ITEM #04152036
MFR #69083147806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083147806

Mounted Point - Vitrified, 1/8 in Shank Dia, Ceramic
MI ITEM #04152036
MFR #69083147806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69083147806 3NQ80-OVS

Specifications

  • Bond Type
    Vitrified
  • Head Diameter
    1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in, 1/8 in, 3/4 in, 3/8 in
  • Material
    Ceramic
  • Max Rpm
    81550 rpm
  • Point Shape
    B122, B131, B42, B52, B97, W154, W163 A80-HBF3, W164, W185, W215 N
  • UPC_NO
    69083147806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought