Motion
69083147789

NORTON ABRASIVES
69083147789

Gemini Mounted Point - Vitrified, 1/4 in Shank Dia, Aluminum Oxide, 1 Per Pack
MI ITEM #04152037
MFR #69083147789
List Price$362.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083147789

Gemini Mounted Point - Vitrified, 1/4 in Shank Dia, Aluminum Oxide, 1 Per Pack
MI ITEM #04152037
MFR #69083147789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.36/each for your price

Overview

Mfr description
69083147789 PACESETTER 38A M

Specifications

  • Bond Type
    Vitrified
  • Head Diameter
    1 in, 1-5/8 in, 2 in, 3/4 in, 5/8 in, 7/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in, 1-1/8 in, 2 in, 2-1/2 in, 3/4 in, 3/8 in, 5/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    48980 rpm
  • Point Shape
    A1, A11, A21, A23, A26, A36, A39, A5, W220 A80-HBF3, W242
  • Package Quantity
    1
  • UPC_NO
    69083147789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text