Motion
69083147669

NORTON ABRASIVES
69083147669

Gemini Mounted Point - Vitrified, 1/8 in Shank Dia, Aluminum Oxide, 1 Per Pack
MI ITEM #04152038
MFR #69083147669
List Price$216.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083147669

Gemini Mounted Point - Vitrified, 1/8 in Shank Dia, Aluminum Oxide, 1 Per Pack
MI ITEM #04152038
MFR #69083147669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.29/each for your price

Overview

Mfr description
69083147669 PACESETTER 38A M

Specifications

  • Bond Type
    Vitrified
  • Head Diameter
    1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in, 1/8 in, 3/4 in, 3/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    81550 rpm
  • Point Shape
    B122, B131, B42, B52, B97, W154, W163 A80-HBF3, W164, W185, W215 N
  • Package Quantity
    1
  • UPC_NO
    69083147669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought