Motion
61463622664

NORTON ABRASIVES
61463622664

Mounted Point - Cotton Fiber, 80 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #04152040
MFR #61463622664
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622664

Mounted Point - Cotton Fiber, 80 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #04152040
MFR #61463622664

Mfr description
61463622664 7/8 X 2 A11 A80-HBF3 MT PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Head Diameter
    7/8 in
  • Head Thickness
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Cotton Fiber
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    25420 rpm
  • Package Quantity
    5
  • Point Shape
    A11
  • Point Shape Code
    A11
  • UPC_NO
    61463622664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)