Motion
61463622657

NORTON ABRASIVES
61463622657

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152042
MFR #61463622657
List Price$17.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622657

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152042
MFR #61463622657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.47/each for your price

Overview

Mfr description
61463622657 A80-HBF3

Specifications

  • Bond Type
    Cotton Fiber
  • Grit Number
    80
  • Head Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    62420 rpm
  • Point Shape
    B121
  • Package Quantity
    5
  • UPC_NO
    61463622657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought