Motion
61463622656

NORTON ABRASIVES
61463622656

Mounted Point - Cotton Fiber, 120 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152043
MFR #61463622656
List Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622656

Mounted Point - Cotton Fiber, 120 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152043
MFR #61463622656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.83/each for your price

Overview

Mfr description
61463622656 A120-HBF3

Specifications

  • Bond Type
    Cotton Fiber
  • Grit Number
    120
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    59990 rpm
  • Point Shape
    W163
  • Package Quantity
    5
  • UPC_NO
    61463622656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought