Overview
Mfr description
61463622653 A80-MBF3
- Aluminum oxide grain for excellent blend of cut rate and life
- Designed for blending and polishing in one step
- Smooth chatter free grinding
- Non-loading on soft materials like aluminum, brass and bronze
- Controlled metal removal without changing part geometry
- Maximum operating speed is based on 1/2 in overhang
Specifications
- Grit Number80
- MaterialAluminum Oxide
- Max Rpm38640 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data