Motion
61463622651

NORTON ABRASIVES
61463622651

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152047
MFR #61463622651
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622651

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152047
MFR #61463622651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
61463622651 A80-HBF3

Specifications

  • Bond Type
    Cotton Fiber
  • Grit Number
    80
  • Head Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1 in
  • Material
    Aluminum Oxide
  • Max Rpm
    22630 rpm
  • Point Shape
    W187
  • Package Quantity
    5
  • UPC_NO
    61463622651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought