Motion
61463616460

NORTON ABRASIVES
61463616460

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend
Mi Item #04152053
MFR #61463616460
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616460

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend
Mi Item #04152053
MFR #61463616460

Mfr description
61463616460 CHARGER 30 GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grade
    Coarse
  • Grit Number
    30
  • Manufacturer Stock Number
    61463616460
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    15530 rpm
  • Package Quantity
    5
  • Point Shape
    A3
  • Point Shape Code
    A3
  • UPC_NO
    61463616460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)