1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463616465
Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #
04152058
MFR #
61463616465
Price
$11.62
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Mounted Points
NORTON ABRASIVES 61463616465
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463616465
Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #
04152058
MFR #
61463616465
Mfr description
61463616465 NZ24-UBXR1
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.62
/each
Add to Cart
Specifications
Dimensions
Head Diameter
1/2 in
Head Thickness
2 in
Shank Diameter
1/4 in
Details
Bond Type
Resinoid
Material
Zirconia Alumina
Max Rpm
26830 rpm
Package Quantity
5
Point Shape
W189
UPC_NO
61463616465
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items