Motion
61463616467

NORTON ABRASIVES
61463616467

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152060
MFR #61463616467
Price$9.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616467

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152060
MFR #61463616467

Mfr description
61463616467 NZ24-UBXR1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.96/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    24550 rpm
  • Package Quantity
    5
  • Point Shape
    W197
  • Point Shape Code
    W197
  • UPC_NO
    61463616467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)