Motion
61463616471

NORTON ABRASIVES
61463616471

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152062
MFR #61463616471
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616471

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152062
MFR #61463616471

Mfr description
61463616471 NZ24-UBXR1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    22830 rpm
  • Package Quantity
    5
  • Point Shape
    W208
  • Point Shape Code
    W208
  • UPC_NO
    61463616471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)