Motion
61463617521

NORTON ABRASIVES
61463617521

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
Mi Item #04152065
MFR #61463617521
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463617521

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
Mi Item #04152065
MFR #61463617521

Mfr description
61463617521 CHARGER 30 GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    30
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    30370 rpm
  • Package Quantity
    5
  • Point Shape
    W220
  • Point Shape Code
    W220
  • UPC_NO
    61463617521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)