Motion
61463616473

NORTON ABRASIVES
61463616473

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152066
MFR #61463616473
List Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616473

Mounted Point - Resinoid, 1/4 in Shank Dia, Zirconia Alumina, 5 Per Pack
MI ITEM #04152066
MFR #61463616473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/each for your price

Overview

Mfr description
61463616473 NZ24-UBXR1

Specifications

  • Bond Type
    Resinoid
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/2 in
  • Material
    Zirconia Alumina
  • Max Rpm
    24490 rpm
  • Point Shape
    W221
  • Package Quantity
    5
  • UPC_NO
    61463616473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought