Motion
61463616476

NORTON ABRASIVES
61463616476

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
MI ITEM #04152068
MFR #61463616476
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616476

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
MI ITEM #04152068
MFR #61463616476

Mfr description
61463616476 CHARGER 30 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    30
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    20250 rpm
  • Package Quantity
    5
  • Point Shape
    W222
  • Point Shape Code
    W222
  • UPC_NO
    61463616476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)