Motion
61463622926

NORTON ABRASIVES
61463622926

Mounted Point - 80 Grit, 1/2 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152070
MFR #61463622926
Your Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622926

Mounted Point - 80 Grit, 1/2 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152070
MFR #61463622926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.05/each(List $21.92)

Overview

Mfr description
61463622926 A80-VVM TREAT #5

Specifications

  • Grit Number
    80
  • Head Diameter
    1 in
  • Shank Diameter
    1/2 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    15900 rpm
  • Point Shape Code
    None
  • Package Quantity
    5
  • UPC_NO
    61463622926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought