Overview
Mfr description
61463623000 32A36-TVBEM
- Sharp versatile aluminum oxide grain
- Free cutting on wide variety of materials
- Sharp monocrystalline grain resists burn
- Excellent form holding compared to more friable white aluminum oxides
- Better choice for medium stock removal in offhand deburring and finishing operations
Specifications
- Grit Number36
- MaterialAluminum Oxide
- Max Rpm15530 rpm
- Package Quantity5
- UPC_NO61463623000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data