Motion
69083149140

NORTON ABRASIVES
69083149140

Mounted Point - 80 Grit, 1/4 in Shank Dia, Ceramic, 25 Per Pack
MI ITEM #04152079
MFR #69083149140
List Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149140

Mounted Point - 80 Grit, 1/4 in Shank Dia, Ceramic, 25 Per Pack
MI ITEM #04152079
MFR #69083149140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.70/each for your price

Overview

Mfr description
69083149140 3NQ80-OVS

Specifications

  • Grit Number
    80
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/4 in
  • Material
    Ceramic
  • Point Shape
    A5
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought