Motion
69083149143

NORTON ABRASIVES
69083149143

Mounted Point - Vitrified, 80 Grit, 1/4 in Shank Dia, Ceramic, 5 Per Pack
MI ITEM #04152084
MFR #69083149143
List Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149143

Mounted Point - Vitrified, 80 Grit, 1/4 in Shank Dia, Ceramic, 5 Per Pack
MI ITEM #04152084
MFR #69083149143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.86/each for your price

Overview

Mfr description
69083149143 3NQ80-OVS

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    80
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Ceramic
  • Max Rpm
    40300 rpm
  • Point Shape
    A23
  • Package Quantity
    5
  • UPC_NO
    69083149143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text