Overview
Mfr description
69083149145 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number80
- Head Diameter5/8 in
- Shank Diameter1/4 in
- Head Thickness5/8 in
- MaterialCeramic
- Max Rpm48980 rpm
- Point ShapeA26
- Package Quantity5
- UPC_NO69083149145
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data