Overview
Mfr description
69083149146 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number80
- Head Diameter1-5/8 in
- Shank Diameter1/4 in
- Head Thickness3/8 in
- MaterialCeramic
- Max Rpm23510 rpm
- Point ShapeA36
- Package Quantity5
- UPC_NO69083149146
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data