Motion
61463624410

NORTON ABRASIVES
61463624410

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #04152092
MFR #61463624410
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624410

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #04152092
MFR #61463624410

Mfr description
61463624410 PACESETTER 38A M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    5/8 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    59560 rpm
  • Package Quantity
    5
  • Point Shape
    B41
  • Point Shape Code
    B41
  • UPC_NO
    61463624410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)