Overview
Mfr description
69083149045 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number80
- Head Diameter1/2 in
- Shank Diameter1/8 in
- Head Thickness3/4 in
- MaterialCeramic Alumina
- Max Rpm61320 rpm
- Point ShapeB42
- Point Shape CodeB42
- Package Quantity5
- UPC_NO69083149045
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data