Motion
61463624418

NORTON ABRASIVES
61463624418

Mounted Point - Vitrified, 90 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #04152096
MFR #61463624418
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624418

Mounted Point - Vitrified, 90 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #04152096
MFR #61463624418

Mfr description
61463624418 PACESETTER 38A M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    90
  • Material
    Aluminum Oxide
  • Max Rpm
    62820 rpm
  • Package Quantity
    5
  • Point Shape
    B51
  • UPC_NO
    61463624418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)