Overview
Mfr description
69083149046 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number80
- Head Diameter3/8 in
- Shank Diameter1/8 in
- Head Thickness3/4 in
- MaterialCeramic Alumina
- Max Rpm64810 rpm
- Point ShapeB52
- Point Shape CodeB52
- Package Quantity5
- UPC_NO69083149046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data