Motion
61463624425

NORTON ABRASIVES
61463624425

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152100
MFR #61463624425
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624425

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152100
MFR #61463624425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
61463624425 PACESETTER 38A M

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    85900 rpm
  • Point Shape
    B55
  • Package Quantity
    5
  • UPC_NO
    61463624425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought