Motion
61463624435

NORTON ABRASIVES
61463624435

Gemini Mounted Point - 60 Grit, Aluminum Oxide
MI ITEM #04152101
MFR #61463624435
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624435

Gemini Mounted Point - 60 Grit, Aluminum Oxide
MI ITEM #04152101
MFR #61463624435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
61463624435 PACESETTER 38A M
  • 38A abrasive is designed for cool cutting, minimal burn
  • High temperature vitrified bond for exceptional form holding and life
  • For best performance, always run at the maximum allowable speed
  • Medium grit for blending and deburring
  • Maximum operating speed is based on 1/2 in overhang

Specifications

  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    75480 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought