Motion
61463624448

NORTON ABRASIVES
61463624448

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152103
MFR #61463624448
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624448

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152103
MFR #61463624448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.39/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    85900 rpm
  • Package Quantity
    5
  • Point Shape
    B96
  • UPC_NO
    61463624448

Overview

Mfr description
61463624448 PACESETTER 38A M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought