Overview
Mfr description
69083149048 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter1/8 in
- Shank Diameter1/8 in
- Head Thickness3/8 in
- MaterialCeramic
- Max Rpm81550 rpm
- Point ShapeB97
- Point Shape CodeB97
- Package Quantity5
- UPC_NO69083149048
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data